This item is Discontinued.
This item is Discontinued.
OPTIX MAG341CQ 34in. 3,000:1 8ms DVI/HDMI/DisplayPort LED LCD Monitor (Discontinued)
Mfr #
OPTIXMAG341CQ
Zoro #
G5652605
UPC # 824142166697
Country of Origin Unknown
Category Computer Monitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTIXMAG341CQ
- Zoro #
- G5652605
- UPC #
- 824142166697
- Country of Origin
- Unknown
- Max. Resolution
- 3440 x 1440
- Speakers
- No
- Item
- LCD Monitor
- Aspect Ratio
- 1899-12-30
- Product Type
- Gaming LCD Monitor
- Brightness
- 250 Nit
- Panel Technology
- Vertical Alignment (VA)
- Curved Screen
- Yes
- Number of Screens
- 1
- DisplayPort
- Yes
- Horizontal Frequency
- 30 kHz to 144 kHz
- Vertical Frequency
- 48 Hz to 100 Hz
- Dynamic Contrast Ratio
- 100,000,000:1
- DVI
- Yes
- HDMI
- Yes
- Pixel Pitch
- 9.1 mil
- Native Contrast Ratio
- 3,000:1
- Screen Mode
- UW-QHD
- Tearing Prevention Technology
- FreeSync
- Backlight Technology
- LED
- Color Supported
- 16.7 Million Colors
- Number of DisplayPorts
- 1
Dimensions
- Screen Size
- 34"
- Width
- 32.2"
- Depth
- 7.8"
- Height
- 17.8"
Description
OPTIX MAG341CQ 34 inch 3,000:1 8ms DVI/HDMI/DisplayPort LED LCD Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.