Astoria Isla 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTASTISLA3X18P-BN

  • Zoro # G716250604


product price:  $388.99
/pk 25, $15.56/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
3 in
Material
Porcelain
Finish
Polished
Application
Floor & Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTASTISLA3X18P-BN
Zoro #
G716250604
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
3 in

Details

Material
Porcelain
Color
Carrara
Finish
Polished
Application
Floor & Wall

Description

Astoria Isla Porcelain Bullnose Trim elevates any tile installation with refined finishing detail, offering 3" x 18" polished porcelain trim featuring marble-inspired design for seamless transitions. The creamy white and soft ivory hues with delicate gray veining create a sophisticated, luxurious aesthetic that emulates natural marble. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant appearance. This trim piece works beautifully where it provides clean, finished transitions for walls, floors, edges, and corners, achieving a seamless, professional appearance throughout any installation. Whether finishing backsplashes, walls, shower surrounds, or countertops, this porcelain trim performs with lasting strength and sophisticated elegance. Crafted for lasting performance in residential installations; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft white background with striking gray veining creates clean, radiant marble-inspired appeal
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • A luminous polished finish brings energy and openness to modern interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.