Chiara Sand 24 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile, 2PK

  • Mfr # AKNPTCHISAND24X48P-CA

  • Zoro # G004947087


product price:  $68.49
/pk 2, $34.25/ea

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTCHISAND24X48P-CA
Zoro #
G004947087
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
Praia Crema
Finish
Polished
Weight
65.4
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Chiara Sand Porcelain Tile enhances interior and exterior spaces with the refined beauty of 24" x 48" polished porcelain installations featuring soft cream tones and delicate linear pattern. The soft cream background with subtle linear texture creates a clean, radiant aesthetic that emulates natural stone. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, luminous appearance. This large-format works beautifully on floors, walls, and countertops, where its impressive dimensions create visual continuity and minimize grout lines for a seamless appearance. Whether used in residential or commercial settings, this porcelain tile performs with lasting strength and contemporary flair. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Layered sand and cream hues enriched by subtle movement create luminous natural stone character.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Broad polished surfaces enhance light and flow, defining interiors with refined warmth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.