Praia Crema 24in. X 48in. Matte Porcelain Floor And Wall Tile, 64PK

  • Mfr # ZOR-PT-0846P

  • Zoro # G716035737


product price:  $2,032.99
/pk 64, $31.77/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
24 in
Thickness
0.32 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0846P
Zoro #
G716035737
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48 in
Width
24 in
Thickness
0.32 in

Details

Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte

Description

Praia Crema is a beautifully neutral tile with a delicate linear pattern and blend of soft cream hues. In various sizes, this matte finish collection is the essence of versatile. Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed. Complete your project with coordinating 3x24 bullnose tile for a professional finish.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.