Parkland Cresenta 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 8PK

  • Mfr # AKVRCCRES7X48-6520-CA

  • Zoro # G611470541


product price:  $69.45
/pk 8, $8.68/ea

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCRES7X48-6520-CA
Zoro #
G611470541
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Width
7.13 in.

Details

Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Prescott

Description

Parkland Cresenta Luxury Vinyl Plank Flooring combines commercial-grade durability with residential elegance, delivering a practical flooring solution for homeowners who want both performance and style. The neutral blonde tones paired with grayish brown knots and grains create a timeless aesthetic that works well with traditional, transitional, and contemporary design approaches. These 7 in. x 48 in. planks offer a substantial feel that many homeowners prefer, providing a solid foundation for your space. The 6.5mm total thickness with a 1mm IXPE pre-attached engineered pad creates genuine comfort underfoot and helps reduce sound transmission, making your home feel quieter and more refined. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their appearance through years of active use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation required, these planks are ready for same-day installation, eliminating delays and letting you enjoy your new floors immediately. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY enthusiasts and professional installers. This flooring is compatible with radiant heating systems, allowing you to integrate it seamlessly with radiant heat if you have that system installed. GREENGUARD Gold certified for indoor air quality, it demonstrates a genuine commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde tones paired with grayish brown knots and grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.