Palazza Solaz 24 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 3PK

  • Mfr # AKNPTPALSOLA24X24P-CA

  • Zoro # G316035762


product price:  $108.99
/pk 3, $36.33/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Color
White-Cool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTPALSOLA24X24P-CA
Zoro #
G316035762
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
White-Cool
Shape
Square
Finish
Polished

Description

Palazza Solaz Porcelain Tile elevates interior spaces with polished marble-inspired beauty in a 24" x 24" square format. The tile's high-gloss surface reflects light beautifully, amplifying the cool white background and delicate silver and gray veining throughout the room. This creates a bright, elegant, and sophisticated feel, enhanced by the tile's refined proportions. The polished finish not only adds visual sophistication but also enhances the tile's light-reflecting properties, making it an excellent choice for spaces that benefit from enhanced brightness and perceived openness. It is an excellent choice for making a statement on floors, walls, and countertops in residential and light commercial environments. The tile's versatile neutral palette complements a wide range of design styles, from contemporary to traditional, making it adaptable to various aesthetic preferences. With a PEI Rating of 3, it is well-suited for moderate residential and light commercial traffic areas. The waterproof and frost-resistant porcelain nature ensures it performs exceptionally in kitchens, bathrooms, and other interior spaces. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Striking gray veining across a radiant white backdrop delivers dramatic marble-inspired elegance.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Gloss-enhanced surfaces sharpen visual lines for a polished, high-end installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.