Palazza Grid Cielo Morado 2 in. x 2 in. Matte Porcelain Mosaic Floor/Wall Tile (Mesh-Mounted), 10PK

  • Mfr # AKN-P-PACIMO2X2SQM-CA

  • Zoro # G806890130


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in
Material
PORCELAIN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-PACIMO2X2SQM-CA
Zoro #
G806890130
UPC #
-
Country of Origin
Italy

Dimensions

Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in

Details

Material
PORCELAIN
Color
Calacatta Marbella
Finish
MATTE
Weight
39.7
Application
Floor And Wall
Coverage Area
10 Sq. ft

Description

Palazza Cielo Morado Porcelain Mosaic Tile delivers refined sophistication to interior spaces with the elegant beauty of 2" x 2" porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring warm white backgrounds with delicate gold, silver, and copper veining. The balanced warm and metallic backdrop creates a serene, sophisticated aesthetic that emulates natural stone with artistic character. The matte finish delivers a non-reflective surface that balances sophistication with practical durability, making it ideal for feature walls and accent installations. This mosaic format works beautifully where its geometric pattern creates visual interest and allows the varied tones to compose layered, sophisticated designs. The individual 2" x 2" tiles create a dynamic visual rhythm while maintaining overall sophistication and elegance. Whether used as accent elements or featured installations, the intricate mosaic beauty performs with lasting strength and refined style. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. The porcelain mosaic is mounted on mesh backing for easy installation and perfect spacing and alignment. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Maintenance is simple-clean with water and a soft sponge to preserve the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm white and flowing gold-gray veining translate beautifully into mosaic layouts for layered elegance.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.