Palazza Cielo Morado 12 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 7PK

  • Mfr # AKNPTPALCIMO12X24P-CA

  • Zoro # G904415136


product price:  $110.99
/pk 7, $15.86/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTPALCIMO12X24P-CA
Zoro #
G904415136
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in

Details

Material
Porcelain
Color
Calacatta Marbella
Tile Use
Floor&Wall
Finish
Polished
Weight
54.81
Coverage Area
13.56 Sq. ft

Description

Palazza Cielo Morado Porcelain Tile brings polished marble-inspired sophistication to interior and exterior applications with its 12" x 24" format. This tile presents a warm white background enhanced by delicate gold, silver, and copper veining, finished with a high-gloss, reflective surface that captures and amplifies light. The polished finish brightens any room by enhancing both natural and artificial light, creating a luminous and elegant appearance that makes spaces feel larger and more refined. It is an excellent choice for creating cohesive designs on floors, walls, and countertops in both residential and light commercial settings. The tile's versatile neutral palette pairs seamlessly with various design styles, from contemporary to classic, making it adaptable to any aesthetic vision. With a PEI Rating of 3, it is well-suited for areas with moderate foot traffic in residential and light commercial environments. The waterproof and frost-resistant porcelain construction ensures durability in moisture-prone environments and freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is simple-clean with water and a soft sponge to preserve the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Striking gold and gray movement across a warm white base delivers bold, marble-inspired sophistication.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Reflective surfaces amplify bold veining detail for a luminous, high-end installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.