Silica White Hexagon 11 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-SIWH2X2HXM-CA

  • Zoro # G004415432


product price:  $109.99
/pk 15, $7.33/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
12.75
Thickness
5.125
Size
12.75x14.25
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-P-SIWH2X2HXM-CA
Zoro #
G004415432
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14.25
Width
12.75
Thickness
5.125
Size
12.75x14.25
Height
5.125

Details

Material
Porcelain
Color
Retro Hexo Bianco Matte
Tile Use
Floor & Wall
Finish
Matte
Weight
36.3
Coverage Area
14.4 Sq. ft

Description

Offering timeless charm, this exquisite Silica White 2” hexagon porcelain mosaic tile features a velvety matte finish and a compact geometric layout. Ideal for use on kitchen backsplashes, bathroom walls, and flooring, its neutral tones blend naturally with diverse interiors. The tile’s durable porcelain construction supports lasting beauty and practicality. Explore matching ceramic and natural stone tiles to enrich your project.


  • Size: 11.02 in. W x 12.6 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, residential countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.