Sonoma Gravelle 3 in. x 18 in. Matte Porcelain Bullnose Tile Trim, 22PK

  • Mfr # AKNPTSONGRAV3X18M-BN

  • Zoro # G204415188


product price:  $143.99
/pk 22, $6.55/ea
Free Shipping & Returns

Key Features

Length
18.875
Width
7.5
Thickness
4.875
Size
7.5x18.875
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTSONGRAV3X18M-BN
Zoro #
G204415188
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.875
Width
7.5
Thickness
4.875
Size
7.5x18.875
Height
4.875

Details

Material
Porcelain
Color
GREY
Tile Use
Wall
Finish
Matte
Weight
28.27
Coverage Area
22 Sq. ft

Description

Sonoma Gravelle Porcelain Bullnose Tile Trim transforms interior and exterior spaces with the refined beauty of 3" x 18" matte porcelain trim featuring warm grey tones and refined linear pattern. The warm grey background with refined linear texture creates a serene, organic aesthetic that emulates natural stone. The matte finish delivers a non-reflective surface that enhances elegance and creates a sophisticated, grounded appearance. This bullnose profile works beautifully on wall edges, corners, and transitions, where its proportions create finished details and its neutral palette coordinates with varied design schemes. Whether establishing transitional entryways or creating refined spaces throughout the home, this porcelain trim performs with lasting strength and contemporary flair. Crafted for lasting performance in residential installations; refer to specifications for commercial use. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft gray coloring ensures a seamless, coordinated finish.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Creates smooth transitions that complete installations with understated precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.