Sande Gray Bullnose 3 In. X 18 In. Polished Glazed Porcelain Wall Tile, 25PK

  • Mfr # ZOR-PT-TR-0174

  • Zoro # G204414747


product price:  $208.99
/pk 25, $8.36/ea
Free Shipping & Returns

Key Features

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-TR-0174
Zoro #
G204414747
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Height
4

Details

Material
Porcelain
Color
GREY
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft

Description

MSI’s Sande Gray 3 in. x 18 in. polished finish Bullnose tile features feature the most desirable shades of gray which echo the look of soapstone in a durable porcelain tile. part of the madison collection, this bullnose tile pairs perfectly with coordinating madison celeste floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.