Velluto Meringue 24 in. x 48 in. Polished Porcelain Marble Look Floor and Wall Tile, 2PK

  • Mfr # AKNPTVELMERI24X48P-CA

  • Zoro # G504414669


product price:  $115.99
/pk 2, $58.00/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTVELMERI24X48P-CA
Zoro #
G504414669
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Height
1

Details

Material
Porcelain
Color
CREMA
Tile Use
Floor&Wall
Finish
Polished
Weight
74
Coverage Area
15.5 Sq. ft

Description

Velluto Meringue Porcelain Tile enhances each space with the polished beauty of 24" x 48" porcelain installations featuring a creamy white background accented by striking gold and brown veining. With its refined appearance and lasting performance, this tile offers a versatile design solution for a wide range of interior styles. This large format tile captures the grandeur of real marble while offering the resilience and convenience of porcelain, making it perfect for residential and commercial applications in luxury bathrooms, contemporary kitchens, and sophisticated entryways. The polished finish delivers a high-gloss, reflective surface that amplifies natural light, making rooms feel brighter and more spacious while creating an upscale appearance that elevates any interior. The large format minimizes grout joints, creating a sleek, continuous surface that enhances the overall design aesthetic. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial foot traffic environments. Installation is standard for large format tiles, using thinset and grout, with wet cutting or score-and-snap techniques available. The waterproof porcelain construction is perfect for wet environments like bathrooms and kitchens, with frost-resistant qualities for freeze-thaw conditions. For cleaning, a simple wipe-down is all that's needed for daily upkeep, with neutral pH cleaners recommended for deeper cleaning. This tile is GREENGUARD Certified, ensuring low chemical emissions for a healthier home.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Cream-toned marble look defined by sweeping gold and brown movement.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Large-scale pattern enhances visual flow for a bold architectural statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.