Grovehaven Frosty Fir 9 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 440PK

  • Mfr # AKVRCFRFI9X48-5020-PL

  • Zoro # G411328714


product price:  $4,328.99
/pk 440, $9.84/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Shasta Grove
Material
LVT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCFRFI9X48-5020-PL
Zoro #
G411328714
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Shasta Grove
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Shasta Grove

Description

Grovehaven Frosty Fir Luxury Vinyl Plank Flooring brings distressed wood-look character to contemporary and traditional interiors with naturally varied light tones and authentic wood aesthetics. These extra-wide 9x48 planks showcase washed wood tones with subtle knots and grains that create a sun-bleached effect, establishing a calming atmosphere in residential and commercial settings. The naturally varied tones create a light and airy feel that complements both modern and traditional design schemes while maintaining visual appeal and character. Built with a 5mm rigid core and pre-attached engineered acoustic pad, this flooring delivers both stability and underfoot comfort while naturally reducing sound transmission throughout the space. A 20mil wear layer provides enhanced protection against everyday wear, scratches, and stains, making this flooring well suited for both residential and commercial environments where durability and performance matter. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. Environmental certifications including GREENGUARD Gold, FloorScore, and LEED recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 9 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Washed wood tones with subtle knots and grains creating a sun-bleached aesthetic
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.