Astoria Lucio Hexagon 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 8PK

  • Mfr # AKN-P-ASLU2X2HXM-CA

  • Zoro # G004414480


product price:  $123.99
/pk 8, $15.50/ea
Free Shipping & Returns

Key Features

Length
13
Width
12
Thickness
4
Size
12x13
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-ASLU2X2HXM-CA
Zoro #
G004414480
UPC #
-
Country of Origin
India

Dimensions

Length
13
Width
12
Thickness
4
Size
12x13
Height
4

Details

Material
Porcelain
Color
STATUARIO
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

Softly echoing the beauty of natural stone, the 2" hexagon porcelain mosaic tile from the Astoria collection in Lucio transforms everyday spaces into serene retreats. Subtle white tones are accented with punches of charcoal, adding contrast and depth to its smooth, low-sheen finish that gently reflects light. Enhancing both floors and walls with refined texture, this tile is crafted using advanced color body technology for lasting durability-ideal for medium-traffic residential and commercial environments. Whether arranged in classic or creative patterns, it invites you to infuse your space with timeless charm and subtle sophistication.


  • Size: 12 in. W x 12 in. L x 0.37 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with moderate variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, countertop, accent walls and decorative accents
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.