Sunny Shake 1.06 in. Thick x 4.53 in. W x 94.49 in. L Hybrid Rigid Core Flush Stair Nose Eased Edge

  • Mfr # ZOR-LVT-TR-0728

  • Zoro # G222773543


product price:  $38.19
/ea

Key Features

Width
4.53 in
Color
White-Cool
Material
Hybrid Core
Length
94.49 in
Thickness
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0728
Zoro #
G222773543
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4.53 in
Length
94.49 in
Thickness
1.06 in

Details

Item
LVT Trim
Color
White-Cool
Material
Hybrid Core

Description

Create a seamless transition on your stairs with our Flush Stairnose featuring a sleek eased edge. Designed to provide both style and durability, this stairnose enhances the finish of your flooring while offering added safety. Its flush profile ensures a smooth, professional look, perfect for high-traffic areas. Ideal for hardwood, laminate, or vinyl flooring, the eased edge adds a subtle, refined touch to your stairs, blending effortlessly into your design. Elevate your stairway with this versatile and functional finishing piece.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.