Tropez Atlas Gray 12 in. x 24 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 660PK

  • Mfr # AKVRCATGR12X24-5012-PL

  • Zoro # G704414735


product price:  $3,515.99
/pk 660, $5.33/ea
Additional $930.00 delivery surcharge applies per item.
See details

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCATGR12X24-5012-PL
Zoro #
G704414735
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Mountains Gray
Material
Lvt
Finish
Low Gloss
Coverage Area
1278.42 Sq. ft
Weight
2310
Application
On Grade (Ground Level)
Collection
Trecento

Description

Tropez Atlas Gray Luxury Vinyl Tile Flooring offers the elegance of natural stone in an affordable, easy-care vinyl format. These 12 in. x 24 in. tiles feature subtle clouds of gray and greige tones with a modern yet rugged concrete finish, giving your project a sense of sophistication that's always on-trend. The tiles are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 5mm total thickness with a 1mm pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, bedrooms, hallways, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The click-lock system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful stone-look aesthetic. Coordinating trim pieces are available to create seamless transitions and complete your project professionally.


  • Tile Size: 12 in. W x 24 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Gray and greige tones with concrete-like finish for sophisticated stone-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.