Rietto Arrow Mist Chevron 9 in. x 16 in. Glossy Glass Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-RIARMI9X16CV-CA

  • Zoro # G604414248


product price:  $482.99
/pk 10, $48.30/ea
Free Shipping & Returns

Key Features

Length
16.4
Width
4.5
Thickness
16.29
Size
4.5x16.4
Color
Urban Wave
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-G-RIARMI9X16CV-CA
Zoro #
G604414248
UPC #
-
Country of Origin
United States

Dimensions

Length
16.4
Width
4.5
Thickness
16.29
Size
4.5x16.4

Details

Color
Urban Wave
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
13.7
Coverage Area
9.8 Sq. ft

Description

The Rietto collection in the Arrow Mist color features a graceful zig zag pattern that brings inviting rhythm and texture to glass mosaic tiles. Showcasing a sophisticated palette of cool white, dark grey, and cool blue tones, these tiles are perfect for kitchen backsplashes, fireplace walls, and bathtub surrounds. Crafted from durable, easy to clean glass, they balance style and function, making them ideal for both residential and light commercial interiors. Mounted on mesh backed sheets for straightforward installation, they deliver a seamless, professional appearance that complements a variety of design aesthetics with understated sophistication.


  • Size: 9 in. W x 15.6 in. L x 0.12 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.