Linden Stone 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTLINSTON3X18P-BN

  • Zoro # G916250602


product price:  $388.99
/pk 25, $15.56/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
3 in
Finish
Polished
Application
Floor & Wall
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTLINSTON3X18P-BN
Zoro #
G916250602
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
3 in

Details

Finish
Polished
Application
Floor & Wall
Material
Porcelain
Color
Gray

Description

Linden Stone Porcelain Bullnose Tile Trim provides refined finishing details for your tiled surfaces in 3" x 18" dimensions. Polished porcelain trim pieces frame edges with elegant simplicity, complementing a wide variety of tile styles and color schemes. The soft greige tone with moderate variation ensures visual continuity throughout your project, while the bullnose profile offers a smooth, finished edge that eliminates sharp corners and delivers a polished appearance. This coordinating trim is specifically designed to complement field tiles, providing a seamless finishing touch for walls, backsplashes, countertops, and architectural details. The bullnose profile creates a refined transition that protects edges while adding visual sophistication to your installation. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, refined appearance. Its waterproof and frost-resistant properties make it a reliable choice for bathrooms, kitchens, and even outdoor patios, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for precise fitting. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Matching greige-beige tones maintain consistent travertine character across the installation.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Provides a smooth, integrated transition that completes edges with cohesive architectural structure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.