Volcanic Luxe Interlocking 11.73 In. X 11.61 In. X 8Mm Glass Metal Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0198

  • Zoro # G704415121


product price:  $222.99
/pk 10, $22.30/ea
Free Shipping & Returns

Key Features

Length
13.375
Width
12.875
Thickness
4.8125
Size
12.875x13.375
Color
Volcanic Luxe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0198
Zoro #
G704415121
UPC #
-
Country of Origin
China

Dimensions

Length
13.375
Width
12.875
Thickness
4.8125
Size
12.875x13.375

Details

Color
Volcanic Luxe
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
33
Coverage Area
9.5 Sq. ft

Description

Easily install these MSI Volcanic Luxe Interlocking mosaic wall tiles in your home to add an alluring style. they are arranged on a 11.73 in. x 11.61 mesh sheet so that installation is not complicated at all. use these tiles for interior projects like kitchen backsplashes, bathrooms or even in commercial spaces. the tiles are sleek with shades of white and gray frosted and glossy glass complemented by random silver brushed metal strips. the distinct pattern will stand out anywhere you place them as the perfect statement on a wall or an accent strip to complete the tile install of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.