Ridgecrest Brookhaven 9 in. x 60 in. 10mm 22mil Waterproof Rigid Core LVP Flooring, 216PK

  • Mfr # AKVRCBROO9X60-1022-PL

  • Zoro # G422773145


product price:  $3,677.99
/pk 216, $17.03/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCBROO9X60-1022-PL
Zoro #
G422773145
UPC #
-
Country of Origin
Viet Nam

Description

Light hardwood-inspired Ridgecrest Brookhaven planks in a rich honey blonde tone with gentle knots and subtle grain variation for a natural look. These 9" x 60" planks feature a refined matte finish and pressed bevels that create a wood-look floor with a strong sense of scale. Ultra-realistic embossing highlights the grain, enhancing both visual depth and tactile texture. A waterproof wood composite core provides a softer, warmer, and more cushioned feel underfoot while maintaining dependable stability, and the 22 mil wear layer protects against scratches, spills, and everyday wear. The attached natural cork backing adds comfort, reduces noise, and helps smooth minor subfloor imperfections. Installation is simple with a drop-lock system that requires no acclimation and fits easily over most existing floors.


  • Wood Look: Natural tones and lifelike grain with subtle texture for a true wood aesthetic
  • Size & Thickness: Approximately 9" x 60" planks, 10mm total thickness
  • Coverage: 22.44 sq. ft. per case with 6 pieces per case, case weight approx. 49.56 lbs.
  • Wear Layer: 22MIL wear layer offers exceptional durability for high-traffic areas
  • Quiet Comfort: A wood composite (WPC) core and natural cork backing work together to soften footsteps, reduce noise, and provide comfortable subfloor coverage.
  • Easy Installation: Drop-lock system installs over most subfloors and is approved for on, above, or below grade use. No glue or acclimation required
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims for a seamless, professional finish
  • Order Extra: Add 10% more to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.