Moonlite Weave 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-MOO1X2WVM-CA

  • Zoro # G704415510


product price:  $156.99
/pk 15, $10.47/ea
Free Shipping & Returns

Key Features

Length
11.61
Width
11.61
Thickness
3.6
Size
11.61x11.61
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-MOO1X2WVM-CA
Zoro #
G704415510
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.61
Width
11.61
Thickness
3.6
Size
11.61x11.61
Height
3.6

Details

Material
Porcelain
Color
White And Gray
Tile Use
Floor&Wall
Finish
Matte
Weight
34.65
Coverage Area
14.4 Sq. ft

Description

The Moonlite Weave matte porcelain tile adds timeless texture and warmth to your interiors with a fresh, elegant touch. Measuring 12" x 12", this mosaic features warm white porcelain pieces interwoven with soft gray accents for subtle contrast and depth. Its matte finish enhances the visual appeal, making it perfect for backsplashes, bathrooms, kitchens, accent walls, and other feature areas. Mounted on mesh backed sheets, it allows for easy installation while delivering a clean, cohesive look. Durable and low maintenance, this porcelain mosaic is ideal for both residential and commercial settings, combining long lasting performance with sophisticated design.


  • Size: 11.81 in. W x 11.81 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • PEI Rating: PEI II, rated for Light foot traffic
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.