Moonlite Octagon 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-MOO2X2OCM-CA

  • Zoro # G104415240


product price:  $118.99
/pk 15, $7.93/ea
Free Shipping & Returns

Key Features

Length
11.61
Width
11.61
Thickness
3.6
Size
11.61x11.61
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-P-MOO2X2OCM-CA
Zoro #
G104415240
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.61
Width
11.61
Thickness
3.6
Size
11.61x11.61
Height
3.6

Details

Material
Porcelain
Color
White And Gray
Tile Use
Floor&Wall
Finish
Matte
Weight
35.55
Coverage Area
14.1 Sq. ft

Description

Developed in refined Moonlite tones, this matte porcelain octagon tile features a harmonious blend of warm white octagons paired with soft gray squares. Ideal for kitchen backsplashes, bathrooms, and accent walls, it delivers a comforting yet stylish aesthetic that instantly enhances the character of any space. The repeating geometric pattern adds depth and visual interest, transforming interiors into inviting, cozy retreats. Durable and versatile, this tile is a perfect choice for infusing warmth and charm throughout your home.


  • Size: 11.61 in. W x 11.61 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.