4140/4142 Alloy Steel Round Bar, 1.75 in Diameter, Cold Rolled, Heat Treated, 24 in Cut Length

  • Mfr # 4140RCFH1.750_24_0
  • Zoro # G124502074
product price: 
$
135.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4140RCFH1.750_24_0
Zoro #
G124502074
UPC #
-
Country of Origin
Multiple

Description

Experience exceptional strength, precision, and durability with this Alloy Steel 4140 Cold Finished Heat Treated Round Bar. This versatile alloy combines chromium and molybdenum to provide excellent mechanical properties, making it ideal for demanding industrial applications. The cold finishing process delivers tighter dimensional tolerances, improved straightness, and a smoother surface finish, making it well-suited for precision machining and close-tolerance components. Heat treatment further enhances the material's hardness, toughness, and wear resistance. Perfect for manufacturing shafts, pins, gears, bushings, and other critical components requiring high strength and dimensional accuracy. The round bar format offers excellent machinability and consistent performance in high-stress environments. Suitable for a wide range of industries, including automotive, manufacturing, aerospace, and heavy equipment, where precision, reliability, and durability are essential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews