22x28 Inch Poster Sign Holder Aluminum WindPro Lite Silver Sidewalk Sign, Weather & Wind Resistant

  • Mfr # USWPL10N22x2000

  • Zoro # G215575932


product price:  $231.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Width
23.5 in
Length
39.96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USWPL10N22x2000
Zoro #
G215575932
UPC #
-
Country of Origin
Türkiye

Dimensions

Width
23.5 in
Length
39.96 in
Size
22 x 28 in

Details

Item
Sidewalk Poster Sign Holder
Color
Silver
Material
Aluminum

Description

This sidewalk poster holder comes with double sided Snap Frame. The use of this aluminum frame is fairly easy. To load or change a graphic, simply snap open the four spring-loaded frame edges, remove the anti-glare transparent cover and place graphic, picture, photo, poster and or artwork as required, then snap close the frame edges. The anti-glare cover allows a clear view of the print, poster and protects the artwork from dust and direct light. Professional durable water base prevents your signs from tilt over on moderate wind conditions. Round base corners provides maximum safety on the pavement. Water base can be filled with water or sand to increase weight and stability. The wheels provides mobility. This sidewalk pavement sign holder is made of the finest materials while providing the highest level of quality. To ensure the sustainability of the quality, the frame is made of aluminum with anodized finish. It has drainage holes on the bottom profile. Water Base is made of durable LDPE Low-Density Polyethylene material. Water base can be filled with water or sand to increase weight. This pavement sidewalk sign can be used indoor or outdoor. Excellent way to get attention when you want to display marketing advertisements, restaurant menu, promotions, signs or important messages. It can be used in a multipurpose setting, whether this may be at your place of business, office, outdoors, markets, cafes, events like convention, wedding, birthday, party.


  • Double sided.
  • Water or sand fillable LDPE water base.
  • Front loading, aluminum snap open frame for easy poster change.
  • Anti-glare PET cover.
  • Suitable for indoor and outdoor usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products