Shop M.T. STREET

6642 Sportsman S-R Tires Radial

  • Mfr # M56-6642

  • Zoro # G203736888


product price:  $1,148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M56-6642
Zoro #
G203736888
UPC #
-
Country of Origin
China

Description

This modern day version of our classic Sportsman tire features radial construction and an unique flamed tread pattern. Extra wide rears and matching fronts, make this tire a must for any street rod or street machine builder!

Features
  • Unique Flamed Tread Design That Provides Improved Wet Traction.
  • Radial Construction For High Mileage And Smooth Ride.
  • H-Speed Rated Up To 130 Meters Per Hour.
  • Fronts Can Be Used With Our ET Street Radial.
Specifications
  • Tire Diameter Non Metric Tire - 29.
  • Tread Width Non Metric Tire - 15.
  • Wheel Diameter Non Metric Tire - 15.
  • Tire Type Description - Light Truck And SUV.
  • Tire Segment - Street And Drag Racing.
  • Sidewall Design - Black Sidewall.
  • Speed Rating - H.
  • Speed Rating MPH - 130-MPH.
  • Service Rating - 98H.
  • Max Load Rating (Single Rear Wheel Use) - 1700.
  • Directional Tread Design - Directional.
  • Minimum Rim Width - 10.
  • Maximum Rim Width - 13.
  • Tread Depth - 8/32.
  • Construction Material - Steel Belted.
  • Construction - Radial.
  • DOT Compliant - DOT Approved.
  • Overall Diameter - 29.
  • Tire Type - LT.
  • Uses Inner Tube - Tubeless.
  • Size Non Metric Display Size - LT 29 15 15.
  • Size Non Metric - LT-29-15-15.
  • Max Inflation Pressure - 35 PSI.
  • Wheel Size - 15.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.