Centrifuge Tubes with 8 Foam Racks of 25 Tubes, Sterile, 25 ml, 200 Pack
- Mfr # C2625-R
- Zoro # G508654047
product price:Â
$
276.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2625-R
- Zoro #
- G508654047
- UPC #
- -
- Country of Origin
- China
Description
Mtc bio's 25ml tube is the newest addition to our family of screw cap conical tubes. Closing the obvious gap between 15ml and 50ml tubes, they are ideal for any application that requires more than 15ml and less than 50ml, including midipreps, general sample prep, centrifugation, mixing and storage. Aside from the reduction in freight costs, storage space and plastic waste, the 33% reduced height and large diameter design which is identical to 50ml tubes allows for faster re-suspension of pellets and 100% recovery of small samples. Concerns about cross-contamination a frequent result of accidental contact between the pipette and the inner wall of a 15ml tube are eliminated by the hood-friendly, low profile, wide diameter format. Additionally, the tubes have a 360 support rim, just below the cap. Similar to 1.5ml tubes, this rim allows the tube to fit into most racks, blocks, shields and rotors without requiring adapters. Made of high clarity polypropylene, mtc bio 25ml conical tubes can withstand up to 17,000xg maximum rcf* and are supplied sterile, certified rnase, dnase and pyrogen free and packed in racks or bags of 25 tubes with screw caps attached. *refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions and adapters. features: fits most 50ml rotors: rim eliminates need for adapter printed graduations: from 5ml to 2ml compact low-profile design: minimizes shipping, storage, and waste gamma sterilized: rnase, dnase, & pyrogen free
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.