Halo Single Channel Pipettor, Lightweight, 1-10L
- Mfr # H6800-10
- Zoro # G508429942
product price:Â
$
434.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H6800-10
- Zoro #
- G508429942
- UPC #
- -
- Country of Origin
- China
Description
Features: ultra lightweight extended length pipette tips have grown in popularity due to their obvious advantages over the original inshort and stubbyin 1000l tips. Finally, there's a single channel pipette that can actually use the full capacity of these longer 1250l tips. exclusive 1250ul model halo's 1250l model unlocks 25% more pipetting capacity compared to traditional 1000l pipettes. With a total of 10 adjustable volume models, the halo line includes multiple overlapping volume ranges for the ultimate in pipetting accuracy for any sample size from ultra-micro volumes as small as 0.2l up to macro volumes as large as 10ml. 4 digit micrometer with driftguard technology the four digit micrometer and click-based volume adjustment wheel system increases precision while preventing volume drift. Even after hundreds of aspirations your selected volume remains uncompromised. simple calibration in-lab calibration is made possible with the calibration key supplied with every pipette. ergonomic design ultra-lightweight with stress point reducing contoured edges and soft-ejection, halo pipettes are designed for human comfort. superior accuracy with a 4 digit micrometer, and overlapping volume ranges, aspirations of even fractional volumes are achievable with repeatable precision. 3 year warranty rest easy knowing that your pipette is built to last and covered by a three year manufacturer's warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.