Shop MTC BIO
Create Account
Pipette Tips For 200L & 300L Pipettes, Non Filtered, Sterile, 10 Racks of 96 Tips
- Mfr # P4300-RK
- Zoro # G308654056
product price:Â
$
102.99
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
- P4300-RK
- Zoro #
- G308654056
- UPC #
- -
- Country of Origin
- China
Description
These tips are designed to fit mtc's exclusive 300l single channel propette le as well as most popular multi-channel pipettes. Many researchers have recognized the need for an accurate pipette for volumes above 200l, which is a range that is not well served by traditional 1ml pipettes. The unique 300l propette le and pipette tips close the gap and permit accurate and convenient pipetting, especially in the 200-300l range. These tips also fit most popular 300l multi-channel pipettes and are supplied pre-sterilized in 96 position racks, filtered or non-filtered. features: for 300l pipettes also fits most 200l pipettes filtered or non-filtered pre-sterilized autoclavable box-rack