Shop MTC BIO
Create Account
Propette LE 8 Channel Pipette, 5-50L
- Mfr # P5208-50U
- Zoro # G608654060
product price:Â
$
579.99
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
- P5208-50U
- Zoro #
- G608654060
- UPC #
- -
- Country of Origin
- China
Description
Ideal for all 96 well applications, the new propette le multi-channel pipettes are light weight, rugged, and stand up to the demands of everyday use in a busy laboratory environment. Five overlapping volume options are optimized for maximum precision throughout the 1 to 300l usable range. features: adjustable with roto-lock light weight with reduced forces full volume range 1.0l-300l superior accuracy and reproducibility outstanding user comfort