Shop MTC BIO
Create Account
Propette LE Single Channel Pipette, 20-200L
- Mfr # P5200-200U
- Zoro # G608653933
product price:Â
$
290.99
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
- P5200-200U
- Zoro #
- G608653933
- UPC #
- -
- Country of Origin
- China
Description
The propette le is the next generation of high precision liquid handling instruments from mtc bio. This newest addition to the propette family features improved actuation forces and a nearly 20% reduction in overall weight. Every aspect of accuracy, reliability and user comfort has been carefully reviewed in designing these high precision pipettes. The result is an advanced pipette that exhibits superior accuracy and ergonomics and is comfortable to use, even during prolonged and repetitive pipetting. features: adjustable with roto-lock light weight with reduced forces full volume range 0.1l-10ml superior accuracy and reproducibility outstanding user comfort