Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack
- Mfr # C2750
- Zoro # G708653925
product price:Â
$
383.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2750
- Zoro #
- G708653925
- UPC #
- -
- Country of Origin
- China
Description
Don't let the pretty colors fool you!! these conical 15ml and 50ml centrifuge tubes are made of premium polypropylene, with exceptionally uniform wall thickness for clarity and centrifugal strength. Tubes and caps may be used for sample storage at temperatures as low as -86c. The maximum centrifugal forces are 15,000xg for the 50ml version.* tubes and caps are suitable for stem cell research and certified sterile, rnase, dnase, and pyrogen free. features: color coded caps for easy sample identification 50ml rated to 15,000xg sterile, rnase, dnase, pyrogen and cytotoxin free sterile gamma and individually packed leak proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.