Spreader Triangle, 30 x 207 mm, 10/Sterile Bag, 10 Bags/Pack
- Mfr # M5451
- Zoro # G808422223
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5451
- Zoro #
- G808422223
- UPC #
- -
- Country of Origin
- China
Description
The mtc bio line of bacteriological spreaders has been expanded to include four different shapes and sizes. In addition to the original l-shape, a similar t-shape version and two triangle shapes large and small are now available. All versions are supplied in sterile packaging, but are also and have smooth, rounded edges to prevent unwanted cutting, scraping or gouging of agar during inoculation. l-shape the original spreaders are ideal for spreading bacteriological cultures evenly. The shape allows the user to rotate and apply easily throughout an entire round plate or dish. They are made of abs and have a slight upward curve at the edge to prevent dragging or scraping. t-shape this shape ensures that consistently even pressure can be applied across the entire span of the 34mm spreading surface. Designed for spreading and dispersing liquids across the surface of agar culture plates, they are made of abs and commonly used for cfu plate counts on water, milk, urine, etc. triangle shape this new design is also used for cfu count applications, but has a grooved handle that improves grip and orientation. Made of polypropylene, they are available with a 30mm span or an extra large 60mm span. features spread cultures & liquids evenly smooth edges minimize gouging 3 configurations: l, t or triangle ideal for bacterial cfu counts presterilized no flaming required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.