Mtk
Self Aligning Ball Bearing, 70mm Bore
- Zoro #: G3799595
- Mfr #: 2314
Tap to zoom
Hover or click to zoom
$202.69
- Item: Self-Aligning Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $202.69
Mtk #2314 Specifications
- Zoro #: G3799595
- Mfr #: 2314
- Item: Self-Aligning Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
- Bore Dia.: 70mm
- Outside Dia.: 150mm
- Width: 51mm
- Lubrication: Light Oil Preservative
- Temp. Range: -20 Degrees F to +390 Degrees F
- Industry Number: 2314
- Max. RPM: 3600
- Country of Origin (subject to change): China
Description
Self Aligning Ball Bearing, 70mm Bore