Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Bearing, 75mm Bore, 130mm, Max. RPM: 4800

  • Mfr # 2101054180

  • Zoro # G3799629


product price: $62.69
/ea

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
75mm
Outside Dia.
130mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101054180
Zoro #
G3799629
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
75mm
Outside Dia.
130mm
Width
25mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
1215
Max. RPM
4800
Lubrication
Light Oil Preservative

Description

Self Aligning Bearing, 75mmBore, 130mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.