30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
- Mfr # 30.0053
- Zoro # G905999048
product price:Â
$
250.99
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
- 30.0053
- Zoro #
- G905999048
- UPC #
- -
- Country of Origin
- China
Description
Mtm hydro kobrajet 5800 psi 310 degree 50' black pressure washing hose 3/8" mtm hydro's kobrajet 5800 psi 310 degree max temperature black pressure washing hose is a hose for true professionals. Manufactured out of high quality components and assembled in the u.s. This hose is great for any pressure washing application. It's wrapped rubber exterior, 2-wire construction and thick rubber bend restrictors prevent hose gashes and ruptures. Comes with one 3/8" male swivel end and one 3/8" male solid end.