Pressure Washing Accessory 3000 psi Consumer Gun Kit
- Mfr # 17.0061
- Zoro # G802678329
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17.0061
- Zoro #
- G802678329
- UPC #
- 707022314954
- Country of Origin
- China
Description
MTM HYDRO PRESSURE WASHING ACCESSORY 3000 PSI CONSUMER GUN KIT MTM HYDRO'S 3000 PSI CONSUMER GUN KIT PROVIDES THE ADAPTABILITY AND POWER NECESSARY FOR CLEANING A VARIETY OF HOUSEHOLD APPLICATIONS. THE KIT INCLUDES (1) 3000 PSI FRONT-ENTRY GUN WITH AN ATTACHED M22 MALE FITTING FOR EASY HOSE CONNECTION (1) 1/4" X 25' 3200 PSI COLD WATER THERMOPLASTIC PRESSURE WASHING HOSE WITH M22 FEMALE ENDS (1) 1/4" X 18" CHROME-PLATED LANCE WITH ATTACHED M22 MALE BRASS PLUG AND 1/4" BRASS FEMALE QUICK CONNECT COUPLER. GREAT REPLACEMENT KIT FOR PRESSURE WASHERS UP TO 3000 PSI AND 3.0 GPM. RECOMMENDED HOSE AND GUN KIT FOR MOST SMALL GAS PRESSURE WASHERS UP TO 6.5 HP OR 196CC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.