Shop MTS SAFETY
See all product information
Create Account
Hi-Vis Rain Jacket, 250 Denier Polyester Oxford, Class 3 Lime, 2XL
- Mfr # A-483-3M-2XL
- Zoro # G3872365
product price:Â
$
62.99
/ea
Key Features
Material
250 Denier Polyester Oxford
Color
Lime
Front Closure Type
Zipper w/Storm Front
Number of Pockets
3
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-483-3M-2XL
- Zoro #
- G3872365
- UPC #
- -
- Country of Origin
- China
- Item
- Hi-Vis Rain Jacket
- Material
- 250 Denier Polyester Oxford
- Color
- Lime
- Front Closure Type
- Zipper w/Storm Front
- Number of Pockets
- 3
- ANSI Class
- 3
- Hood Style
- Tuck Away
- Back Stripe Pattern
- U
Description
Rain Jacket