This item is Discontinued.

Muck Boot Co Youth Work Boot, Plain Toe, 12" Height, Black, C1 KBH0CAM  M  C10

This item is Discontinued.

Muck Boot Co

Youth Work Boot, Plain Toe, 12" Height, Black, C1 (Discontinued)

Mfr # KBH0CAM M C10
Zoro # G408578825
UPC # 193715416430
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBH0CAM M C10
Zoro #
G408578825
UPC #
193715416430
Country of Origin
Viet Nam
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Work Boot
Insulation Type
Neoprene
Material
Rubber
Shoe Style
Youth Boot

Dimensions

Size
C1
Width
M
Height
12"
Footwear Width
M

Description

Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots by Muck. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.