This item is Discontinued.

This item is Discontinued.
Youth Work Boot, Plain Toe, 12" Height, Tan, C3 (Discontinued)
Mfr #
KBH901 M C30
Zoro #
G608578809
UPC # 193715416850
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBH901 M C30
- Zoro #
- G608578809
- UPC #
- 193715416850
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Youth
- Waterproof
- Yes
- Color
- Tan
- Item
- Work Boot
- Material
- Rubber
- Insulation Type
- Neoprene
- Shoe Style
- Youth Boot
Dimensions
- Size
- C3
- Height
- 12"
- Width
- M
- Footwear Width
- M
Description
Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.