This item is Discontinued.

Muck Boot Co Men's Work Boot, Plain Toe, 16" Height, Chocolate And Realtree Edge, 15 FBFRTE   M  150

This item is Discontinued.

Muck Boot Co

Men's Work Boot, Plain Toe, 16" Height, Chocolate And Realtree Edge, 15 (Discontinued)

Mfr # FBFRTE M 150
Zoro # G708579270
UPC # 664911099616
Country of Origin China
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBFRTE M 150
Zoro #
G708579270
UPC #
664911099616
Country of Origin
China
Footwear Style
Tall Boot
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Chocolate And Realtree Edge
Item
Work Boot
Material
Rubber
Insulation Type
Neoprene

Dimensions

Size
15
Height
16"
Width
M

Description

The Fieldblazer Classic by Muck Boots is the finest waterproof sport boot in its class. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The RealTree Edge camouflage pattern provides concealment, while, for additional safety, roll-down Blaze Orange linings provide visibility while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. The original and best is back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.