This item is Discontinued.

Muck Boot Co Men's Work Boot, Plain Toe, 17" Height, Brown, 12 WETP900  M  120

Men's Work Boot, Plain Toe, 17" Height, Brown, 12 (Discontinued)

  • Mfr # WETP900 M 120
  • Zoro # G308578888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WETP900 M 120
Zoro #
G308578888
UPC #
664911098107
Country of Origin
China

Dimensions

Size
12
Height
17"
Width
M

Details

Toe Type
Plain
Footwear Style
Pro Certified Snake Strike Boot
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Work Boot
Insulation Type
Neoprene

Description

The Wetland PRO field boot is a best selling line from Muck Boot. This version features snake strike resisting rubber construction to protect against strikes, sticks, rocks, and scratches while the outsole is an excellent performer in most every outdoor terrain. Reaching 17 inches in height and 100-percent waterproof, this pull-on boot with 5mm of neoprene, keeps you warm, dry and protected in the muddiest and coldest of conditions. The stretch-fit top-line binding stays snug around the calf to keep warmth in and cold out. Air mesh lining lets your feet breathe whether you're out on the farm or trudging across frozen fields.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.