This item is Discontinued.

This item is Discontinued.
Men's Muckster II Low Rubber Shoe, Moss Green, 8 (Discontinued)
Mfr #
M2L-300-GRN-080
Zoro #
G7721418
UPC # 664911041363
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2L-300-GRN-080
- Zoro #
- G7721418
- UPC #
- 664911041363
- Country of Origin
- Viet Nam
- Gender
- Men's
- Waterproof
- Yes
- Color
- Moss Green
- Item
- Rubber Shoe
- Series
- Muckster II Low
- Style Number
- M2L-300
Dimensions
- Size
- 8
Description
Muckster 2 Low,Moss Green,8,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.