This item is Discontinued.

This item is Discontinued.
Women's Apex Mid Zip Ankle Boot, Plain Toe, 8" Height, Black, 12 (Discontinued)
Mfr #
AXWZ000 M 120
Zoro #
G208579114
UPC # 664911108585
Country of Origin China
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXWZ000 M 120
- Zoro #
- G208579114
- UPC #
- 664911108585
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Black
- Item
- Mid Zip Ankle Boot
- Series
- Apex
- Style Number
- AXWZ000 M 120
- Insulation Type
- Non Insulated
- Material
- Rubber
- Shoe Style
- Mid Zip
Description
Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This women's 8-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 5mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction.