Shop MUCK BOOT CO
See all product information
Create Account
Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Black, 7
- Mfr # HAW1HB M 070
- Zoro # G108578507
product price:Â
$
120.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAW1HB M 070
- Zoro #
- G108578507
- UPC #
- 664911116320
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Black
- Item
- Tall Rubber Boot
- Series
- Hale
- Style Number
- HAW1HB
- Material
- Rubber
- Insulation Type
- Neoprene
- Shoe Style
- Hale Boot
Dimensions
- Size
- 7
- Width
- M
- Height
- 15"
- Footwear Width
- M
Description
The boot by Muck is perfect if you're looking for a waterproof sporty, multi-season boots that also meet your needs for general, everyday use. The 15-inch pull-on Hale boot is available in a variety of fun colors and patterns, they are lightweight and have a comfortable fit. Practical aspects include a self-cleaning outsole and breathable PK mesh lining, allowing these boots to draw moisture away and your feet to breathe on warmer days. For cooler days, these boots are fully insulated with a 5mm neoprene liner. A popular women's boot for any season this boot is a must-have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.