Shop MUCK BOOT CO
See all product information
Create Account
Women's Muckster II Low Rubber Shoe, Plain Toe, Green, 7
- Mfr # M2LW300 M 070
- Zoro # G608578915
product price:Â
$
80.00
/pr
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Green
Series
Muckster II Low
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2LW300 M 070
- Zoro #
- G608578915
- UPC #
- 664911042674
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Green
- Item
- Rubber Shoe
- Series
- Muckster II Low
- Style Number
- M2LW300
- Insulation Type
- Neoprene
- Material
- Rubber
- Shoe Style
- Ankle Slip On
Dimensions
- Size
- 7
- Footwear Width
- M
- Width
- M
Description
Available in an easy slip-on style, the Muckster ll, by Muck Boots, keeps you protected from mud and puddles while gardening or doing other outdoor activities. Featuring a lightweight, flexible 4 mm neoprene bootie, these 100 percent waterproof rubber garden shoes for women are designed to adapt to the movements and contours of your feet while you walk, bend and crouch. The high-traction outsole makes excellent contact with slick surfaces and it also self-cleans to keep out dirt and debris for better grip. Equipped with an Airmesh lining, these women's garden shoes are breathable for improved comfort in warm weather. These versatile women's rubber shoes are a great choice for gardening, walking the dog and running errands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.