This item is Discontinued.

This item is Discontinued.
Women's Work Boot, Plain Toe, 7" Height, Black, 9 (Discontinued)
Mfr #
OAW000 M 090
Zoro #
G208579077
UPC # 664911108479
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OAW000 M 090
- Zoro #
- G208579077
- UPC #
- 664911108479
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9
- Height
- 7"
- Width
- M
Details
- Toe Type
- Plain
- Footwear Style
- Ankle Boot
- Gender
- Women's
- Waterproof
- Yes
- Color
- Black
- Item
- Work Boot
- Insulation Type
- Non Insulated
- Material
- Rubber
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.