This item is Discontinued.

Muck Boot Co Women's Work Boot, Plain Toe, 7" Height, Black, 10 OAW000   M  100

This item is Discontinued.

Muck Boot Co

Women's Work Boot, Plain Toe, 7" Height, Black, 10 (Discontinued)

Mfr # OAW000 M 100
Zoro # G308579137
UPC # 664911108486
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OAW000 M 100
Zoro #
G308579137
UPC #
664911108486
Country of Origin
Viet Nam

Dimensions

Size
10
Height
7"
Width
M

Details

Footwear Style
Ankle Boot
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Work Boot
Material
Rubber
Insulation Type
Non Insulated

Description

Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in black today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.