Shop MUCK BOOT CO
See all product information
Create Account
Women's Originals Ankle Boot, Plain Toe, 6" Height, Grey, 5
Mfr # OAW103 M 050
Zoro # G908579131
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey
Height
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAW103 M 050
- Zoro #
- G908579131
- UPC #
- 193715415907
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Grey
- Item
- Ankle Boot
- Series
- Originals
- Material
- Rubber
- Style Number
- OAW103
- Insulation Type
- Non Insulated
- Shoe Style
- Ankle Boot
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in taupe today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.