This item is Discontinued.

This item is Discontinued.
Women's Originals Ankle Boot, Plain Toe, 6" Height, Yellow, 11 (Discontinued)
Mfr #
OAW8DOT M 110
Zoro #
G508578589
UPC # 193715467401
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAW8DOT M 110
- Zoro #
- G508578589
- UPC #
- 193715467401
- Country of Origin
- Viet Nam
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Yellow
- Item
- Ankle Boot
- Series
- Originals
- Insulation Type
- Non Insulated
- Style Number
- OAW8DOT
- Material
- Rubber
- Shoe Style
- Ankle Boot
Description
Inspired by our iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbed's bioDEWIX odor and moisture management insert keeps you fresh all day. The easy on/off design and durable outsole with breasted heels offer traction, style, and performance for life outside. The crisp Oatmeal color of this boot is complemented by the pink printed design on the goring and a pink rand with an added pop of color by the lime pull tab at the rear of the boot. - 100% Waterproof - Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off - Molded PU Insert wiht Memory Foam for Superior Underfoot Comfort - bioDEWIX Footed Insert Topcover with NZYM for Odor control and Moisture Management - Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris - Estimated Boot Height: 6 / 15.24 cm - Comfort Range: Sub Freezing to 65DegF / 18DegC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.