This item is Discontinued.

This item is Discontinued.
Women's Originals Tall Rubber Boot, Plain Toe, 15" Height, Walnut, 9 (Discontinued)
Mfr #
OTW901 M 090
Zoro #
G208578629
UPC # 193715415709
Country of Origin Viet Nam
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTW901 M 090
- Zoro #
- G208578629
- UPC #
- 193715415709
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9
- Height
- 15"
- Width
- M
- Footwear Width
- M
Details
- Toe Type
- Plain
- Gender
- Women's
- Waterproof
- Yes
- Color
- Walnut
- Item
- Tall Rubber Boot
- Series
- Originals
- Style Number
- OTW901
- Material
- Rubber
- Insulation Type
- Non Insulated
- Shoe Style
- Tall Boot
Description
Inspired by the iconic Chore Boot, Muck Originals, by Muck Boot, is a collection of light-duty, yet essential footwear. Now available in Tall height, these women's 15-inch pull-on boots have full neoprene booties wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.